Order Entry
Germany
Orders LinkContactUsLinkComponent
Replacement tubes

Replacement tubes

UV tubes, T-8.M, 312 nm, 8 W, 288 mm
Catalog # VILB907500821
Supplier:   Vilber Lourmat
Replacement tubes
Catalog # VILB907500821
Supplier:  Vilber Lourmat
Replacement tubes
Replacement tubes

UV tubes, T-8.M, 312 nm, 8 W, 288 mm

Price
896,00 €
Log in for availability
Product Details & Documents

Replacement tubes for transilluminators and UV lamps.

  • High UV irradiation and constant spectra
  • Longer shelf-life for thousands of irradiation hours
  • Unique electrode allowing for the highest reliability

Large output and wavelength ranges available.

Documents

Specifications
  • Description:
    UV tubes, T-8.M
  • Length:
    288 mm
  • Seq:
    106
  • Output:
    8 W
  • Wavelength:
    312 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST151 for 40 W and 20 W tube
    Starter, ST151 for 40 W and 20 W tube
    VILB907500011
    Log in for availability
    1 * 1 ST - 22,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST111 for 30 W and 40 W tube
    Starter, ST111 for 30 W and 40 W tube
    VILB907500021
    Log in for availability
    1 * 1 ST - 22,70 €