Order Entry
Germany
Orders LinkContactUsLinkComponent
Replacement tubes

Replacement tubes

UV tubes, T-8.C, 254 nm, 8 W, 288 mm
Catalog # VILB907500811
Supplier:   Vilber Lourmat
Replacement tubes
Catalog # VILB907500811
Supplier:  Vilber Lourmat
Replacement tubes
Replacement tubes

UV tubes, T-8.C, 254 nm, 8 W, 288 mm

Price
361,00 €
Log in for availability
Product Details & Documents

Replacement tubes for transilluminators and UV lamps.

  • High UV irradiation and constant spectra
  • Longer shelf-life for thousands of irradiation hours
  • Unique electrode allowing for the highest reliability

Large output and wavelength ranges available.

Documents

Specifications
  • Description:
    UV tubes, T-8.C
  • Length:
    288 mm
  • Seq:
    105
  • Output:
    8 W
  • Wavelength:
    254 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST151 for 40 W and 20 W tube
    Starter, ST151 for 40 W and 20 W tube
    VILB907500011
    Log in for availability
    1 * 1 ST - 22,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST111 for 30 W and 40 W tube
    Starter, ST111 for 30 W and 40 W tube
    VILB907500021
    Log in for availability
    1 * 1 ST - 22,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.