Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision saccharometers

Precision saccharometers

5 - 10 °P, 0,1°, 0…30 °C, 300 mm
Catalog # SCNL3292110S
Supplier:   Ludwig Schneider
Precision saccharometers
Catalog # SCNL3292110S
Supplier:  Ludwig Schneider
Precision saccharometers
Precision saccharometers

5 - 10 °P, 0,1°, 0…30 °C, 300 mm

Price
76,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Saccharometers for beer and wort according to Plato with blue filling thermometer.

  • Suitable for calibration

Error limit: ±0,1 °Plato

Reference temperature: 20 °C

Ordering information: Available with works calibration certificate or DAkkS calibration certificate on request.

Packaging: In a square plastic sleeve.

Specifications
  • Temperature Range:
    0…30 °C
  • Length:
    300 mm
  • Seq:
    03
  • Division:
    0,1°
  • Range:
    5 - 10 °P
  • Cat. No.:
    SCNL3292110S
  • Reference temperature:
    20 °C