Precision saccharometers
0 - 5 °P, 0,1°, 0…30 °C, 300 mm
Catalog # SCNL3292109S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Saccharometers for beer and wort according to Plato with blue filling thermometer.
- Suitable for calibration
Error limit: ±0,1 °Plato
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate or DAkkS calibration certificate on request.
Packaging: In a square plastic sleeve.
Specifications
- Temperature Range:0…30 °C
- Length:300 mm
- Seq:01
- Division:0,1°
- Range:0 - 5 °P
- Cat. No.:SCNL3292109S
- Reference temperature:20 °C



