Conductivity meter, handheld, Eutech CON 150
Conductivity meter kit, Eutech CON 150
Catalog # 663-0344
Supplier: EUTECH
Jump to:
Product Details & Documents
This portable meter features a waterproof design with IP67 rating.
- Large, three line LCD displays conductivity or TDS measurement with temperature as well as cell efficiency
- Grip-Clip™: Quickly and easily secures the pH electrode to a beaker or container
- Stores up to 150 measurements along with temperature
- Adjustable temperature coefficient – Set to 0,0 % to meet USP methods for non compensated measurements
- Calibrate using automatically recognised standards or manually; calibration due alarm
- Can be used with two AA batteries or with optional universal power adapter (not included)
- Built-in stand with wall-mount option allows for easy bench top measurement or storage
The meter accepts probes with a 0,1; 1,0 or 10 cell constant.
Delivery information: Meter is supplied with conductivity cell (K = 1.0), Grip-Clip™ and two AA batteries.
The kit includes meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries, hard carrying case and calibration solution.
Specifications
- Description:Conductivity meter kit, Eutech CON 150
- Seq:02
- Compliance:IP67
- Conductivity resolution:0,01 µS - 0,1 mS
- Data logging capacity:150 data sets
- Power supply:Two AA batteries (included), AC adapter (optional)
- Temperature compensation:Automatic or manual (−10...+110 °C)
- Temperature resolution:0,1 °C
- TDS resolution:0,01 ppm - 0,1 ppt
- Temperature accuracy:±0,5 °C
- TDS accuracy:±1 % full scale
- Weight:0,5 kg
- Cat. No.:663-0344
- Conductivity accuracy:±1 % full scale
- Conductivity calibration:Auto/manual; 1 point/range
- Temperature coefficient:0,0 - 10,0 %/°C
- Model:Eutech CON 150
- Conductivity range:0 - 200 mS
- TDS range:0 - 200 ppt
- W×D×H:200×83×57 mm
- Temperature range:−10,0...+110,0 °C
- Temperature calibration:Off set in 0,1 increments, ±10 °C
- Display:LCD
Accessories
Product Information
- Catalog #ConductivityCell constantAvailabilityPrice
- Conductivity/ATC cell
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



