Conductivity meter, handheld, Eutech CON 150
Conductivity meter, Eutech CON 150
Catalog # 663-0343
Supplier: EUTECH
Jump to:
Product Details & Documents
This portable meter features a waterproof design with IP67 rating.
- Large, three line LCD displays conductivity or TDS measurement with temperature as well as cell efficiency
- Grip-Clip™: Quickly and easily secures the pH electrode to a beaker or container
- Stores up to 150 measurements along with temperature
- Adjustable temperature coefficient – Set to 0,0 % to meet USP methods for non compensated measurements
- Calibrate using automatically recognised standards or manually; calibration due alarm
- Can be used with two AA batteries or with optional universal power adapter (not included)
- Built-in stand with wall-mount option allows for easy bench top measurement or storage
The meter accepts probes with a 0,1; 1,0 or 10 cell constant.
: Meter is supplied with conductivity cell (K = 1.0), Grip-Clip™ and two AA batteries.
The kit includes meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries, hard carrying case and calibration solution.
Specifications
- Description:Conductivity meter, Eutech CON 150
- Seq:01
- Compliance:IP67
- Conductivity resolution:0,01 µS - 0,1 mS
- Data logging capacity:150 data sets
- Power supply:Two AA batteries (included), AC adapter (optional)
- Temperature compensation:Automatic or manual (−10...+110 °C)
- Temperature resolution:0,1 °C
- TDS resolution:0,01 ppm - 0,1 ppt
- Temperature accuracy:±0,5 °C
- TDS accuracy:±1 % full scale
- Weight:0,5 kg
- Cat. No.:663-0343
- Conductivity accuracy:±1 % full scale
- Conductivity calibration:Auto/manual; 1 point/range
- Temperature coefficient:0,0 - 10,0 %/°C
- Model:Eutech CON 150
- Conductivity range:0 - 200 mS
- TDS range:0 - 200 ppt
- W×D×H:200×83×57 mm
- Temperature range:−10,0...+110,0 °C
- Temperature calibration:Off set in 0,1 increments, ±10 °C
- Display:LCD
Accessories
Product Information
- Catalog #ConductivityCell constantAvailabilityPrice
- Conductivity/ATC cell



