Order Entry
Germany
Orders LinkContactUsLinkComponent
Transport Container with Attached Lid

Transport Container with Attached Lid

74 l, 800×600×340 mm
Catalog # 216-1970
Supplier:   MULTIROIR
Transport Container with Attached Lid
Catalog # 216-1970
Supplier:  MULTIROIR
Transport Container with Attached Lid
Transport Container with Attached Lid

74 l, 800×600×340 mm

Price
172,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transport container, PP, with attached lid.

  • Rigid, robust and practical
  • Containers nest for maximum space usage with lids open
  • Available in different sizes
  • Stackable containers
  • Colour: Blue
  • Easy to clean interiors

These containers with robust lids are stackable when they are closed. The recesses of the hinged lid ensure high stability. With open lids, the containers can be stacked into one another to save space.

Specifications
  • Capacity:
    74 l
  • Seq:
    10
  • W×D×H:
    800×600×340 mm
Accessories

Product Information

  • Catalog #
    Capacity
    W×D×H
    Availability
    Price
  • Euro containers trolley with 3 retaining edges, for 600×400 mm containers
    Euro containers trolley with 3 retaining edges, for 600×400 mm containers
    MULC65010
    200 kg
    670×460×165 mm
    Log in for availability
    1 * 1 ST - 187,00 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Seals for attached lid container
    Seals for attached lid container
    216-1972
    Red
    Log in for availability
    1 * 500 ST - 226,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.