Order Entry
Germany
Orders LinkContactUsLinkComponent
Bostwick consistometers

Bostwick consistometers

Extended consistometer, 300 mm, graduations 60×0,5, 880×414×104 mm
Catalog # ENDEZXCON-CON3
Supplier:   ENDECOTTS
Bostwick consistometers
Catalog # ENDEZXCON-CON3
Supplier:  ENDECOTTS
Bostwick consistometers
Bostwick consistometers

Extended consistometer, 300 mm, graduations 60×0,5, 880×414×104 mm

Price
2 860,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bostwick consistometers are durable stainless steel instrument for accurately checking laboratory or production samples against consistency, viscosity or flow rate standards.

  • Consistent platform for test
  • Requires up to 100 ml of sample
  • Leveling screws and spirit level enable accurate set up

Used in chemical, paint, cosmetic and food processing industries.

Certifications: R-81294D and ASTM F1080-93

Documents

Specifications
  • Description:
    Extended consistometer, 300 mm, graduations 60×0,5, 880×414×104 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.