Order Entry
Germany
Orders LinkContactUsLinkComponent
Stopcocks, Rotaflo®

Stopcocks, Rotaflo®

10 mm, 13 mm
Catalog # BIBBGP10ST/10
Supplier:   SciLabware
Stopcocks, Rotaflo®
Catalog # BIBBGP10ST/10
Supplier:  SciLabware
Stopcocks, Rotaflo®
Stopcocks, Rotaflo®

10 mm, 13 mm

Price
1 300,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass with PTFE needle valve.

  • Lubricant is not required (no seizure, no contamination with grease)
  • Interchangeable elements
  • Precise flow control

These chemically inert stopcocks can be used at temperatures up to +200 °C. Two different models are available: general purpose (vacuum rating up to 10-4 mm Hg) and high performance (vacuum rating up to 10-9 mm Hg).

Specifications
  • Hole Ø:
    10 mm
  • Seq:
    05
  • For tube I-Ø:
    13 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 6 mm
    Replacement key, bore Ø 6 mm
    229-0230
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 2 ST - 113,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 6 mm
    Replacement key, bore Ø 6 mm
    229-0231
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 156,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 6 mm
    Replacement locking ring for key with bore 6 mm
    BIBBLR6
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 37,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 10 mm
    Replacement key, bore Ø 10 mm
    229-0226
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 1 ST - 72,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 3 mm
    Replacement key, bore Ø 3 mm
    229-0229
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 2 ST - 80,60 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 3 mm
    Replacement locking ring for key with bore 3 mm
    BIBBLR3
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 25,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 10 mm
    Replacement key, bore Ø 10 mm
    229-0234
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 242,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 3 mm
    Replacement key, bore Ø 3 mm
    BIBBGP3K
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 99,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 10 mm
    Replacement locking ring for key with bore 10 mm
    BIBBLR10
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 35,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.