Tubes, quartz
10 mm, 1 mm, 12 mm, 1000 mm
Catalog # TSLA75304
Supplier: TECHNICAL QUARTZ SOLUTIONS
Jump to:
Product Details & Documents
Fused silica tubes are made from natural quartz to ensure high quality and versatility
- With an operating range of up to 1200 °C
- Very good chemical resistance
Specifications
- Tubing ext.Ø:12 mm
- Tubing int.Ø:10 mm
- Wall thickness:1 mm
- Length:1000 mm
- Seq:05
- Cat. No.:TSLA75304
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



