Order Entry
Germany
Orders LinkContactUsLinkComponent
Tubes, quartz

Tubes, quartz

8 mm, 1 mm, 10 mm, 1000 mm
Catalog # TSLA75303
Tubes, quartz
Catalog # TSLA75303
Tubes, quartz

8 mm, 1 mm, 10 mm, 1000 mm

Price
34,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Fused silica tubes are made from natural quartz to ensure high quality and versatility

  • With an operating range of up to 1200 °C
  • Very good chemical resistance
Specifications
  • Tubing ext.Ø:
    10 mm
  • Tubing int.Ø:
    8 mm
  • Wall thickness:
    1 mm
  • Length:
    1000 mm
  • Seq:
    04