Refrigerated Circulators, ARCTIC
A25-SC100, −25…+100 °C, 0,02 °C, 0,50 kW, 12 l, 173×200×184 mm, 36 kg
Catalog # HAKA1525251
Supplier: THERMO ELECTRON LED
Jump to:
Product Details & Documents
CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.
- Energy-saving feature limits power consumption
- Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
- Features draining port at the front and integrated handles
- Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
- Thermostat can be moved through 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø
Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min
: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.
Specifications
- Temperature Range:−25…+100 °C
- Weight:36 kg
- Capacity:12 l
- Seq:16
- W×D×H:173×200×184 mm
- Cooling capacity:0,50 kW
- Temp. stability:0,02 °C
- Type:A25-SC100
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Round foils



