Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision™ General purpose water baths

Precision™ General purpose water baths

General purpose water bath, GP 28, 1200 W, Ambient...100 °C, ±0,1 °C, 28 L, 297×500×200 mm, 392×555×282 mm
Catalog # HAKATSGP28
Supplier:   THERMO ELECTRON LED
Precision™ General purpose water baths
Catalog # HAKATSGP28
Precision™ General purpose water baths
Precision™ General purpose water baths

General purpose water bath, GP 28, 1200 W, Ambient...100 °C, ±0,1 °C, 28 L, 297×500×200 mm, 392×555×282 mm

Price
1 660,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision™ general purpose water baths are designed to maintain water temperature from ambient to 100 °C.

  • Smaller footprint, compared to previous models, frees up valuable benchtop space
  • Advanced microprocessor controller is designed for extended functionality
  • Protects work with audible alarms
  • Conveniently save commonly used settings with four temperature presets

These rugged, high-performance baths range from 2 to 28 litres, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

The temperature uniformity lies at a range of ±0,2 °C.

Electrical information: 100 to 115 V/200 to 230 V, 50/60 Hz

Certifications: cULus Listed, CE compliant, US FDA Class I Medical Device.

Delivery information: Baths come with clear polycarbonate gable cover, diffuser tray, drain hose and rubber duck. Includes a setting for thermal beads. Comes with N5-15 Plug.

Documents

Specifications
  • Temperature Range:
    Ambient...100 °C
  • Capacity:
    28 L
  • Description:
    General purpose water bath, GP 28, 1200 W
  • Seq:
    06
  • W×D×H:
    392×555×282 mm
  • Bath W×D×H:
    297×500×200 mm
  • Temp. stability:
    ±0,1 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Concentric ring cover, 4 holes
    Concentric ring cover, 4 holes
    HAKA1546230Q
    GP10
    Log in for availability
    1 * 1 ST - 824,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Concentric ring cover, 6 holes
    Concentric ring cover, 6 holes
    HAKA1546231Q
    GP20, GP28
    Log in for availability
    1 * 1 ST - 1 060,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL05
    GP05, GP2S
    Log in for availability
    1 * 1 ST - 253,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL10
    GP10
    Log in for availability
    1 * 1 ST - 291,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL20
    GP20, GP28
    Log in for availability
    1 * 1 ST - 320,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel test tube rack
    Stainless steel test tube rack
    HAKA3161601
    GP20, GP28
    Log in for availability
    1 * 1 ST - 548,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL20
    GP20, GP28
    Log in for availability
    1 * 1 ST - 511,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL02
    GP02
    Log in for availability
    1 * 1 ST - 222,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel Petri dish rack
    Stainless steel Petri dish rack
    HAKA3166183
    GP20, GP28
    Log in for availability
    1 * 1 ST - 431,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL02
    GP02
    Log in for availability
    1 * 1 ST - 421,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL05
    GP05, GP2S
    Log in for availability
    1 * 1 ST - 462,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL10
    GP10
    Log in for availability
    1 * 1 ST - 474,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.