Order Entry
Germany
Orders LinkContactUsLinkComponent
Heating bath, stirred, HBR 4 control | Avantor

Heating bath, stirred, HBR 4 control

HBR 4 control, CH-plug
Catalog # IKAA20009382
Heating bath, stirred, HBR 4 control
Catalog # IKAA20009382
Supplier:  
Heating bath, stirred, HBR 4 control
Heating bath, stirred, HBR 4 control

HBR 4 control, CH-plug

Discontinued
Product Details & Documents

Cylindrical stainless steel bath with heating elements underneath bath vessel. Low viscosity oil 50 cP (mPa.s) or water can be used as the heat transfer fluid. Bath has stirring speed range of 150 to 800 min⁻¹ and the internal tank dimensions are 200×160 mm (Ø×H).

  • Infinitely adjustable safety temperature limiter, according to DIN 12877
  • Double jacket and carrying handles provide protection against accidental burns
  • Fuzzy logic and digital display showing speed and rated, actual and safety temperatures
  • Integrated magnetic stirrer that circulates fluid ensuring improving heat dispersal
  • Safety elements are checked when the unit is switched on

IP protection class according to DIN EN 60529: IP 21

Zertifizierung: IP protection class according to DIN EN 60529: IP 20

Bestellinformationen: Supplied without lid or ring set. Please order required accessories separately.

Achtung! Bitte beachten: * RT = Ambient

Spezifikationen:
  • Seq:
    03
  • Type:
    HBR 4 control, CH-plug
  • Cat. No.:
    IKAA20009382
  • Capacity:
    4 L
  • Heating capacity:
    1 kW
  • Temperature range:
    RT*...200 °C
  • Weight:
    4,4 kg
Accessories

Produktinformationen

  • Catalog #
    Availability
    Price
  • Rings for HBR 4
    Rings for HBR 4
    462-2053
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 696,00 €

Produktinformationen

  • Catalog #
    Type
    Range
    Availability
    Price
  • Stainless steel temperature sensor, DIN 45322
    Stainless steel temperature sensor, DIN 45322
    442-0584
    PT 1000.60
    −20...+350 °C
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 169,00 €

Produktinformationen

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 6 500,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Glass coated PT1000 probe
    Glass coated PT1000 probe
    442-0695
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 186,00 €

Produktinformationen

  • Catalog #
    Type
    Range
    Availability
    Price
  • Temperature sensor, coated (SafeCoat), DIN 45322
    Temperature sensor, coated (SafeCoat), DIN 45322
    460-1041
    PT 1000.90
    −10...+260 °C
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 239,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Intermediate base for HBR 4
    Intermediate base for HBR 4
    453-2293
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 319,00 €

Produktinformationen

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 14 820,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.