Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision hydrometers according to Baumé

Precision hydrometers according to Baumé

40 - 50 °Bé, 0,1 °Bé, 270 mm
Catalog # SCNL3211075-20
Supplier:   Ludwig Schneider
Precision hydrometers according to Baumé
Catalog # SCNL3211075-20
Supplier:  Ludwig Schneider
Precision hydrometers according to Baumé
Precision hydrometers according to Baumé

40 - 50 °Bé, 0,1 °Bé, 270 mm

Price
20,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision hydrometers according to Baumé are suitable for calibration.

  • Without thermometer

Ordering information: Available with either a works or a DAkkS calibration certificate on request.

Packaging: In a square plastic sleeve.

Specifications
  • Length:
    270 mm
  • Seq:
    02
  • Division:
    0,1 °Bé
  • Range:
    40 - 50 °Bé
  • Cat. No.:
    SCNL3211075-20
  • Reference temperature:
    20 °C