Order Entry
Germany
Orders LinkContactUsLinkComponent
Filter papers for breweries

Filter papers for breweries

15, 270 mm
Catalog # BINZ120076
Supplier:   Ahlstrom
Filter papers for breweries
Catalog # BINZ120076
Supplier:  Ahlstrom
Filter papers for breweries
Filter papers for breweries

15, 270 mm

Price
47,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.

Grade 41b: Medium fast filtering. Recommended for malt analysis.

Grade 15: Plain, for final attenuation of congress wort.

Grade 470: Plain kieselguhr paper used for fine turbidity.

Documents

Specifications
  • Grade:
    15
  • Seq:
    09
  • Size:
    270 mm
  • Cat. No.:
    BINZ120076
  • Filtration speed:
    25 s/10 ml
  • Weight:
    68 g/m²