Order Entry
Germany
Orders LinkContactUsLinkComponent
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter tester (pH, conductivity, temperature), PCTestr™ 35
Catalog # 665-0406
Supplier:   EUTECH
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Catalog # 665-0406
Supplier:  EUTECH
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter tester (pH, conductivity, temperature), PCTestr™ 35

Price
293,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These waterproof testers either measure pH, conductivity and temperature (PCTestr 35) or pH, conductivity, TDS, salinity and temperature (PCSTestr 35).

  • One sensor measures 3 or 5 parameters – no need to switch sensors for different measurements
  • User-replaceable pH/conductivity sensor and string Valox® casing are chemical resistant
  • User-friendly and easy to use with menu-driven set-up
  • Conserve power with selectable auto-off function
  • Adjustable TDS factor (0,40 to 1,00) and Temperature Coefficient Feature (0,0 to 10,0% per °C)

Ideal for quick multi-parameter measurements in industrial water, waste water, pools and spas, aquariums, cooling towers, food processing and hydroponics operations.

Delivery information: Supplied with batteries.

Specifications
  • Description:
    Multi-parameter tester (pH, conductivity, temperature), PCTestr™ 35
  • Seq:
    01
  • Conductivity resolution:
    1 μS / 0,01 mS
  • Power supply:
    4 × 1,5 V ‘A76’ micro alkaline batteries
  • Salinity resolution:
    -
  • TDS accuracy:
    -
  • Conductivity accuracy:
    ±1 % full scale
  • Conductivity calibration:
    2 points (automatic/manual)
  • TDS conversion factor:
    -
  • W×D×H:
    165×38 mm
  • Temperature range:
    0,0...50,0 °C
  • Salinity range:
    -
  • Conductivity reference temperature:
    25 °C
  • TDS calibration:
    -
  • pH range:
    0,0 - 14,0
  • Temperature compensation:
    ATC / MTC
  • pH calibration:
    Up to 5 points (automatic)
  • Temperature resolution:
    0,1 °C
  • TDS resolution:
    -
  • Temperature accuracy:
    ±0,5 °C
  • Salinity accuracy:
    -
  • Weight:
    0,09 kg
  • Cat. No.:
    665-0406
  • pH accuracy:
    ±0,1
  • pH resolution:
    0,1
  • Model:
    PCTestr™ 35
  • Conductivity range:
    0 - 1999 μS / 2,00 - 20,00 mS
  • TDS range:
    -
  • Display:
    Dual-display LCD (21×27 mm)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.