Order Entry
Germany
Orders LinkContactUsLinkComponent
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter tester (pH, conductivity, TDS, salinity, temperature), PCSTestr™ 35
Catalog # 665-0405
Supplier:   EUTECH
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Catalog # 665-0405
Supplier:  EUTECH
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35
Multi-parameter testers, Eutech PCTestr™ 35 / PCSTestr™ 35

Multi-parameter tester (pH, conductivity, TDS, salinity, temperature), PCSTestr™ 35

Price
341,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These waterproof testers either measure pH, conductivity and temperature (PCTestr 35) or pH, conductivity, TDS, salinity and temperature (PCSTestr 35).

  • One sensor measures 3 or 5 parameters – no need to switch sensors for different measurements
  • User-replaceable pH/conductivity sensor and string Valox® casing are chemical resistant
  • User-friendly and easy to use with menu-driven set-up
  • Conserve power with selectable auto-off function
  • Adjustable TDS factor (0,40 to 1,00) and Temperature Coefficient Feature (0,0 to 10,0% per °C)

Ideal for quick multi-parameter measurements in industrial water, waste water, pools and spas, aquariums, cooling towers, food processing and hydroponics operations.

Delivery information: Supplied with batteries.

Specifications
  • Description:
    Multi-parameter tester (pH, conductivity, TDS, salinity, temperature), PCSTestr™ 35
  • Seq:
    03
  • Conductivity resolution:
    0,1 μS / 1 μS / 0,01 mS
  • Power supply:
    4 × 1,5 V ‘A76’ micro alkaline batteries
  • Salinity resolution:
    0,1 ppm / 1 ppm / 0,1 ppt / 0,1 %
  • TDS accuracy:
    ±1 % full scale
  • Conductivity accuracy:
    ±1 % full scale
  • Conductivity calibration:
    3 points (automatic/manual)
  • TDS conversion factor:
    0,40 - 1,00
  • W×D×H:
    165×38 mm
  • Temperature range:
    0,0...50,0 °C
  • Salinity range:
    0,0 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,0 ppt / 0,0 - 1,0%
  • Conductivity reference temperature:
    25 °C
  • TDS calibration:
    Up to 3 points (manual)
  • pH range:
    0,00 - 14,00
  • Temperature compensation:
    ATC / MTC
  • pH calibration:
    Up to 5 points (automatic)
  • Temperature resolution:
    0,1 °C
  • TDS resolution:
    0,1 ppm / 1 ppm / 0,01 ppt
  • Temperature accuracy:
    ±0,5 °C
  • Salinity accuracy:
    ±1 % full scale (100 ppm - 10,00 ppt / 0,0 - 1,00 %)
  • Weight:
    0,09 kg
  • Cat. No.:
    665-0405
  • pH accuracy:
    ±0,01
  • pH resolution:
    0,01
  • Model:
    PCSTestr™ 35
  • Conductivity range:
    0,0 - 199,9 μS / 200 - 1999 μS / 2,00 - 20,00 mS
  • TDS range:
    0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt
  • Display:
    Dual-display LCD (21×27 mm)