Order Entry
Germany
Orders LinkContactUsLinkComponent
 

VWR®, Digital Timer, Three Channels

Digital timer, 3 channels, Black, 0,01 %, 63,5×22,2×86 mm
Catalog # 609-0216
Supplier:   VWR Collection
VWR®, Digital Timer, Three Channels
Catalog # 609-0216
Supplier:  VWR Collection
VWR®, Digital Timer, Three Channels
VWR®, Digital Timer, Three Channels

Digital timer, 3 channels, Black, 0,01 %, 63,5×22,2×86 mm

Price
62,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Timing capacity: 19 hours, 59 minutes, 59 seconds.

  • Features: Count up/down, time-in/-out, memory for T1, T2 and T3 channels, alarm, stopwatch and ¹²/₂₄ hour clock
  • Three-line display allows simultaneous or individual countdown alarm timing of up to three tests
  • Loud, high decibel alarm sounds when time is up for 1 minute, or may be silenced manually
  • Extra large digits are easy to read from across the lab

 : Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicating traceability to standards provided by NIST.

 : Supplied with battery, magnetic back and certificate.

Specifications
  • Colour:
    Black
  • Description:
    Digital timer, 3 channels
  • W×D×H:
    63,5×22,2×86 mm
  • Accuracy:
    0,01 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.