Auftragserfassung
Germany
AuftragsverfolgungKontakt
Mill, XRD-Mill McCrone

Mill, XRD-Mill McCrone

Mill, XRD-Mill McCrone, complete, with 2 agate grinding sets (with 50 grinding elements), grinding jars with PP screw top lid (2), pouring lid (1), and loading device (1)
Catalog # RETS20.770.1001
Supplier:   Retsch GmbH
Mill, XRD-Mill McCrone
Catalog # RETS20.770.1001
Supplier:  Retsch GmbH
Mill, XRD-Mill McCrone
Mill, XRD-Mill McCrone

Mill, XRD-Mill McCrone, complete, with 2 agate grinding sets (with 50 grinding elements), grinding jars with PP screw top lid (2), pouring lid (1), and loading device (1)

Price
10 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

XRD-mill is developed for the preparation of samples for subsequent X-ray diffraction (XRD).

  • Quiet operation and maintenance free
  • Crystal lattice preserved during grinding operation
  • Very narrow and reproducible particle size distribution
  • Suitable for dry and wet grinding
  • Easy to clean
  • Adjustable grinding power (four steps)

Mill is used for applications in geology, chemistry, mineralogy, materials science and quality control.

Grinding vessel consists of a 125 ml capacity polypropylene jar fitted with a screw capped gasket less polyethylene closure. The jar is filled with an ordered array of 48 identical cylindrical grinding elements, available in agate, zirconium oxide or corundum. The grinding time for optimum micronisation is between 3 and 30 minutes. A typical sample volume is between 2 and 4 ml.

Specifications
  • Bezeichnung:
    Mill, XRD-Mill McCrone, complete, with 2 agate grinding sets (with 50 grinding elements), grinding jars with PP screw top lid (2), pouring lid (1), and loading device (1)
  • Seq:
    02
  • Endfeinheit:
    <1 µm
  • Cat. No.:
    RETS20.770.1001
  • Modell:
    XRD-mill McCrone
  • Aufgabekorngröße:
    <0,5 mm
  • Einstellung der Zerkleinerungszeit:
    3 - 30 min
  • B×T×H:
    205×520×155 mm
  • Stromaufnahme:
    100 W
  • Antrieb:
    DC-motor
  • Mahlbechervolumen:
    125 ml
  • Stromversorgung:
    220 - 240 V, 50/60 Hz
  • Gewicht:
    ~19 kg
  • Drehzahl:
    1050; 1200; 1350; 1500 min⁻¹
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • RETS03.462.0357
    Pouring lid
    Log in for availability
    1 * 1 ST - 46,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • RETS03.486.0007
    Loading device
    Log in for availability
    1 * 1 ST - 191,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • RETS22.460.0001
    Sample preparation set (stainless steel percussion mortar, 10 corundum grinding elements, sieve (500 µm) and a brush)
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • RETS01.462.0356
    Grinding jar with screw top lid
    Log in for availability
    1 * 1 ST - 133,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.