Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

81 (9×9), Tubes up to 12,5 mm Ø, Green, 133×133×45 mm
Catalog # NEOL2-2912
Supplier:   NEOLAB
Cryoboxes
Catalog # NEOL2-2912
Supplier:  NEOLAB
Cryoboxes
Cryoboxes

81 (9×9), Tubes up to 12,5 mm Ø, Green, 133×133×45 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Cryoboxes are made from PP and comes with an alphanumerically labelled grid for identifying contents.

  • Designed for use in deep freezers at temperature of –90 to +120 °C
  • Transparent overlapping turned-up lid

Delivery information: Assorted colour pack contains one of each colour blue, green, pink, yellow, transparent and orange.

Specifications
  • Compartments:
    81 (9×9)
  • For:
    Tubes up to 12,5 mm Ø
  • W×D×H ext.:
    133×133×45 mm
  • Colour:
    Green