Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

81 (9×9), Tubes up to 12,5 mm Ø, Yellow, 133×133×45 mm
Catalog # NEOL2-2911
Supplier:   NEOLAB
Cryoboxes
Catalog # NEOL2-2911
Supplier:  NEOLAB
Cryoboxes
Cryoboxes

81 (9×9), Tubes up to 12,5 mm Ø, Yellow, 133×133×45 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Cryoboxes are made from PP and comes with an alphanumerically labelled grid for identifying contents.

  • Designed for use in deep freezers at temperature of –90 to +120 °C
  • Transparent overlapping turned-up lid

Delivery information: Assorted colour pack contains one of each colour blue, green, pink, yellow, transparent and orange.

Specifications
  • Compartments:
    81 (9×9)
  • For:
    Tubes up to 12,5 mm Ø
  • W×D×H ext.:
    133×133×45 mm
  • Colour:
    Yellow
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.