Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Heating circulators, CORIO™ CD-BC series

20...150 °C, 2 kW, 19 - 26 l, 390×620×480 mm
  461-0919
Heating circulators, CORIO™ CD-BC series
  461-0919
Heating circulators, CORIO™ CD-BC series
Heating circulators, CORIO™ CD-BC series

20...150 °C, 2 kW, 19 - 26 l, 390×620×480 mm

 
3 160,00 €
   
1 * 1 ST
 

The powerful and robust CORIO™ laboratory circulators provide the exact temperature, absolute precision, and a wide working temperature range. The CORIO™ CD model is an advanced unit with professional technology for demanding applications and can be used for temperature control of internal or external applications. The jet nozzle allows continuous adjustment of the pump stream in the system. The insulated stainless steel baths are durable and have an integrated drain tap. These heating circulators are optimised for external temperature applications in combination with jacketed reactors, distillation apparatus, mini-plant applications, photometers, refractometers and can also be used for internal temperature applications of samples and small objects.

  • Precise temperature control
  • Bright, white, easy to read display
  • Very quiet and easy operation
  • Pump can change between internal and external circulation via a lever located directly below the display
  • Integrated cooling coil for counter-cooling
  • USB interface

Max. flow rate / max. pressure:
CD: 15 L/min, 0,35 bar

Certifications: Class III (FL) according to DIN 12876-1

Delivery information: Supplied with lid and 2 each of ⁸/₁₂ mm Ø barbed fittings. A wide range of optional accessories, such racks, bath lids, tubing, optional bath cover with built-in heat exchanger and adapters are available.

 
  • Heating capacity:
    2 kW
  • Temperature Range:
    20...150 °C
  • Capacity:
    19 - 26 l
  • Seq:
    04
  • W×D×H:
    390×620×480 mm
Accessories

 

  •  
    Description
    For
     
     
  • 461-0932
    Bath lid with built-in heat exchanger
    BC12
       
    1 * 1 ST - 504,00 €

 

  •  
    Description
    For
     
     
  • 461-0920
    USB cable, 2 m Type A-B
    CORIO™ CD
       
    1 * 1 ST - 24,00 €

 

  •  
    Description
    For
     
     
  • 461-0928
    Stand attachment for laboratory stands, with rod, 200×12 mm Ø
    C, CD
       
    1 * 1 ST - 61,00 €

 

  •  
    Description
    For
     
     
  • 461-0931
    Bath lid with built-in heat exchanger
    BC4, BC6
       
    1 * 1 ST - 432,00 €