Order Entry
Germany
Orders LinkContactUsLinkComponent
Wall mounted hook rails

Wall mounted hook rails

Wall mounted hook rail, 7 hooks, 1600 mm length, 215 mm hook distance
Catalog # HUPF7500031
Supplier:   HUPFER METALLWERKE
Wall mounted hook rails
Catalog # HUPF7500031
Supplier:  HUPFER METALLWERKE
Wall mounted hook rails
Wall mounted hook rails

Wall mounted hook rail, 7 hooks, 1600 mm length, 215 mm hook distance

Price
191,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These numerous wallmounted hook rails with varied dimensions will meet all the requirements according to the type of material to be stored on the walls of storage areas.

  • High quality stainless steel square tube (25×25 mm) with welded hooks
  • Hook loading vertical 60 kg each hook, bolt for equipotential bonding
  • Tube ends covered with plastic caps
  • Supports are equipped with anti-static connecting pins and the screw heads are not visible

They offer the advantage of being able to store all the types of baskets at a place clearly defined in advance. They do not rest on the floor, this greatly facilitates cleaning and the spacing between two wall mounted supports and that of a theatre trolley is exactly the same, which permits essential modularity for efficient preparation of the trolleys.

Certifications: Meet the latest requirements with regard to hospital hygiene.

Specifications
  • Description:
    Wall mounted hook rail, 7 hooks, 1600 mm length, 215 mm hook distance
  • Seq:
    03
  • Cat. No.:
    HUPF7500031
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.