VWR®, Roller Bottles
Product Details & Documents
Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.
- Caps feature large knurls for easy grip
- Two different cap styles can be used in both open and closed systems
- Every bottle features silk-printed graduations
- Non pyrogenic
- Temperature range: –20 to +50 °C
- Every case features a labelled lot number
- Sterilised by electron beam irradiation
These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.
Certifications: ISO 9001, ISO 13485.
Caution: Note: Bottles are not autoclavable. *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Certificates
Search by Lot NumberAvantor Cell Culture Solutions.pdf
Product Literature
CoC VWR Roller Bottle.pdf CoC VWR Roller Bottles Non-treated.pdf
Conformity declaration
Specifications
- Growth area:490 cm²
- Packed:2/bag, 40/case
- Capacity:1000 ml
- Description:With plug-seal cap
- Seq:07
- Cat. No.:734-2749
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



