Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Ladles

120 ml, 345 mm, 82 mm, Stainless steel 304
Catalog # SAMPA324-120
Supplier:   Sampling Systems
Ladles
Catalog # SAMPA324-120
Supplier:  Sampling Systems
Ladles
Ladles

120 ml, 345 mm, 82 mm, Stainless steel 304

Price
27,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These ladles made from hygienic stainless steel are ideal for sampling liquid products. The ladles have a crevice free construction so that they can be easily cleaned between batches.

  • Crevice free construction allows easy cleaning between batches
  • Satin finish
Specifications
  • Ø:
    82 mm
  • Capacity:
    120 ml
  • Length:
    345 mm
  • Material:
    Stainless steel 304
  • Seq:
    02