Pharma Scoops
Pharma scoop, 2500 ml, 250 mm, 135 mm
Artikelnummer BOCH8863
Hersteller: BOCHEM
Jump to:
Product Details & Documents
These scoops are made from V4A steel.
- Very good chemical resistance
- Excellent thermal resistance, autoclavable
- Highly polished
- With seamless fixed handle
Ideal for sample taking in the pharmaceutical industry.
Specifications
- Width:135 mm
- Capacity:2500 ml
- Description:Pharma scoop
- Length:250 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



