Order Entry
Germany
Orders LinkContactUsLinkComponent
Pharma Scoops

Pharma Scoops

Pharma scoop, 1000 ml, 235 mm, 110 mm
Catalog # BOCH8862
Supplier:   BOCHEM
Pharma Scoops
Catalog # BOCH8862
Supplier:  BOCHEM
Pharma Scoops
Pharma Scoops

Pharma scoop, 1000 ml, 235 mm, 110 mm

Price
185,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scoops are made from V4A steel.

  • Very good chemical resistance
  • Excellent thermal resistance, autoclavable
  • Highly polished
  • With seamless fixed handle

Ideal for sample taking in the pharmaceutical industry.

Specifications
  • Width:
    110 mm
  • Capacity:
    1000 ml
  • Description:
    Pharma scoop
  • Length:
    235 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.