Order Entry
Germany
Orders LinkContactUsLinkComponent
Pharma Scoops

Pharma Scoops

Pharma scoop, 450 ml, 150 mm, 75 mm
Catalog # BOCH8861
Supplier:   BOCHEM
Pharma Scoops
Catalog # BOCH8861
Supplier:  BOCHEM
Pharma Scoops
Pharma Scoops

Pharma scoop, 450 ml, 150 mm, 75 mm

Price
150,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scoops are made from V4A steel.

  • Very good chemical resistance
  • Excellent thermal resistance, autoclavable
  • Highly polished
  • With seamless fixed handle

Ideal for sample taking in the pharmaceutical industry.

Specifications
  • Width:
    75 mm
  • Capacity:
    450 ml
  • Description:
    Pharma scoop
  • Length:
    150 mm
  • Seq:
    02