Order Entry
Germany
Orders LinkContactUsLinkComponent
Pharma Scoops

Pharma Scoops

Pharma scoop, 100 ml, 100 mm, 50 mm
Catalog # BOCH8860
Supplier:   BOCHEM
Pharma Scoops
Catalog # BOCH8860
Supplier:  BOCHEM
Pharma Scoops
Pharma Scoops

Pharma scoop, 100 ml, 100 mm, 50 mm

Price
135,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scoops are made from V4A steel.

  • Very good chemical resistance
  • Excellent thermal resistance, autoclavable
  • Highly polished
  • With seamless fixed handle

Ideal for sample taking in the pharmaceutical industry.

Specifications
  • Width:
    50 mm
  • Capacity:
    100 ml
  • Description:
    Pharma scoop
  • Length:
    100 mm
  • Seq:
    01