Density hydrometers
2,800 - 3,000 g/ml, 0,002 g/ml, 300 mm
Catalog # SCNL3402705
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Density hydrometers without thermometer calibrated at 20 °C.
Ordering information: A works calibration certificate is available on request.
Packaging: In a square plastic sleeve.
Specifications
- Length:300 mm
- Seq:01
- Division:0,002 g/ml
- Range:2,800 - 3,000 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



