SODIUM HYDROXIDE SOLUTION CONCENTRATED R 1 * 0,5 l
KRAF13347.2000
Frequently Bought Together
2-Propanol ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
n-Pentane ≥95%, TECHNICAL
: VWR Chemicals
Chloroform 99.0-99.6% stabilised, GPR RECTAPUR®
: VWR Chemicals
Dichloromethane ≥98% stabilised, TECHNICAL
: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
Ammonia solution 2 mol/l (2 N) Reag. Ph. Eur. 1004703
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Glycerine ≥97%, TECHNICAL
: VWR Chemicals