Microplate sieves
100 mm, 0,050 mm
Catalog # ENDE100SMP.050
Supplier: ENDECOTTS
Jump to:
Product Details & Documents
These microplate sieves are made from electro-formed nickel plate in stainless steel frames of 100 mm or 200 mm diameter.
- Precision frame ensures consistent nestability
- Natural fillet for free flowing of sample
- Totally sealed with no crevice to lose material
- Evenly tensioned mesh which ensures accurate analysis
Features unique self clearing apertures for the sizes from 75 to 5 microns. It is recommended that microplate sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures. In certain cases where this is not possible it is often found that a compatible sieve shaker can speed up the analysis, while maintaining a high degree of accuracy.
Certifications: ISO 3310, ASTM
Specifications
- Ø:100 mm
- Mesh size:0,050 mm
Accessories
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Lid
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Collector
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Double ended sieve brush
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Intermediate collectorIntermediate collectorENDE008S/STINT203,2 mmStainless steelLog in for availability1 * 1 ST - 151,00 €



