Order Entry
Germany
Orders LinkContactUsLinkComponent
Isolator cleaning tool

Isolator cleaning tool

Isolator cleaning tool replacement head: with 1 thermoplastic mop head (100×180 mm), 1 pad, 100×180 mm, -
Catalog # 141-1054
Supplier:   Texwipe
Isolator cleaning tool
Catalog # 141-1054
Supplier:  Texwipe
Isolator cleaning tool
Isolator cleaning tool

Isolator cleaning tool replacement head: with 1 thermoplastic mop head (100×180 mm), 1 pad, 100×180 mm, -

Price
121,66 €
Log in for availability
1 * 1 ST
Product Details & Documents

Isolator cleaning tool: Mop hardware, replacement head, replacement handle.
Specially engineered to work with isolators and other small areas, this easy to manoeuvre tool offers lightweight, one handed operation. With a low profile, swivel head, the isolator cleaning tool gets into 'hard to reach' places.
Engineered for quick cover changes during operation, the padded head allows for a consistent mop across different surfaces without losing cleaning power. The rounded edges clean the isolator corners and prevent scratches or damage to surfaces.

  • Rapid change system allows user to replace covers/pads frequently, adhering to strict cleaning protocols
  • Polyester pad conforms to surfaces
  • Gets into 'hard to reach' areas with its low profile, swivel head
  • 100% polyester covers provide the cleanest substrates available for cleaning isolators
  • Offers one handed operation with lightweight handles

Isolator cleaning covers:
Made from 100% polyester or 100% polyester microdenier fabric. This fabric provides enhanced particle lifting, streak-free cleaning, plus enhanced sorption for working with solutions.
Enhanced absorbency and quick-wicking performance
Increased lifting and capturing of particles as small as microbes Streak-free cleaning.

Made from 100% polyester or 100% polyester microdenier fabric. This fabric provides enhanced particle lifting, streak-free cleaning, plus enhanced sorption for working with solutions.

Specifications
  • Description:
    Isolator cleaning tool replacement head: with 1 thermoplastic mop head (100×180 mm), 1 pad
  • Length:
    -
  • L×W:
    100×180 mm
  • Seq:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.