Sampling spoons, SteriPlast
170 mm, 10 ml
Supplier: BURKLE
Jump to:
Product Details & Documents
PS, white. These disposable spoons are ideal for sampling powders, granules and pastes.
- Available with capacity of 2,5 ml (similar to teaspoon) and 10 ml (similar to tablespoon)
- Production, assembling and packaging acc. to ISO cleanroom class 7
- According to EU food and FDA guidelines
- Individually packed, gamma radiation sterilised
Specifications
- Capacity:10 ml
- Length:170 mm
- Seq:02



