Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Sampling scoops, SteriPlast®

Without lid, 25 ml, 141 mm, White
  231-0515
 :   BURKLE
Sampling scoops, SteriPlast®
  231-0515
 :  BURKLE
Sampling scoops, SteriPlast®
Sampling scoops, SteriPlast®

Without lid, 25 ml, 141 mm, White

 
20,40 €
   
1 * 10 ST
 

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a sterile and contamination-free sample.

  • Individually packed, gamma radiation sterilised
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

 
  • Type:
    Without lid
  • Capacity:
    25 ml
  • Colour:
    White
  • Length:
    141 mm
  • Seq:
    01