Order Entry
Germany
Orders LinkContactUsLinkComponent
Sludge Judge® sampling tools

Sludge Judge® sampling tools

Sampler, Sludge Judge®, complete unit, 89 ml/0,31 m, 4,60 m (3×1,53 m), 19,0 mm
Catalog # NASCC09247WA
Supplier:   NASCO FORT ATKINSON
Sludge Judge® sampling tools
Catalog # NASCC09247WA
Sludge Judge® sampling tools
Sludge Judge® sampling tools

Sampler, Sludge Judge®, complete unit, 89 ml/0,31 m, 4,60 m (3×1,53 m), 19,0 mm

Price
492,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Sludge Judge line of collection tools are dependable and long-lasting.

  • Designed to take accurate readings of settleable solids
  • Ideal for anywhere that accurate sample levels of settleable solids in noncaustic materials are needed
  • Maximum strength and rigidity
  • Treated to reduce deterioration from sun's harmful rays
  • Durable in cold temperature
  • Float valve for easy sample collection and release

Do NOT use for sampling ethanol or ethanol blended fuel. One-year warranty.

To use:
1. Slowly lower the Sludge Judge® to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 0,31 m increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.

Documents

Specifications
  • Ø:
    19,0 mm
  • Capacity:
    89 ml/0,31 m
  • Description:
    Sampler, Sludge Judge®, complete unit
  • Length:
    4,60 m (3×1,53 m)
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sludge nabber, up to 200 cm
    Sludge nabber, up to 200 cm
    NASCB01229WA
    Log in for availability
    1 * 1 ST - 339,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning brush for Sludge Judge and Sludge Judge Ultra, 183 cm
    Cleaning brush for Sludge Judge and Sludge Judge Ultra, 183 cm
    NASCB01291WA
    Log in for availability
    1 * 1 ST - 151,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Swing sampler, up to 365 cm
    Swing sampler, up to 365 cm
    NASCB01310WA
    Log in for availability
    1 * 1 ST - 623,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Swing sampler, up to 730 cm
    Swing sampler, up to 730 cm
    NASCB01366WA
    Log in for availability
    1 * 1 ST - 799,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Carrying bag for any Sludge Judge
    Carrying bag for any Sludge Judge
    NASCC09249WA
    Log in for availability
    1 * 1 ST - 180,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Sludge Judge bottom section, 152 cm
    Sludge Judge bottom section, 152 cm
    NASCC09250WA
    Log in for availability
    1 * 1 ST - 280,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Sludge Judge extension section, 152 cm
    Sludge Judge extension section, 152 cm
    NASCC09251WA
    Log in for availability
    1 * 1 ST - 179,00 €