Filter papers for breweries
41b, 240 mm
Catalog # BINZ146279
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.
Grade 41b: Medium fast filtering. Recommended for malt analysis.
Grade 15: Plain, for final attenuation of congress wort.
Grade 470: Plain kieselguhr paper used for fine turbidity.
Documents
Certificates
Search by Lot NumberSpecifications
- Grade:41b
- Seq:16
- Size:240 mm
- Cat. No.:BINZ146279
- Filtration speed:22 s/10 ml
- Weight:75 g/m²



