Order Entry
Germany
Orders LinkContactUsLinkComponent
Container with screw cap

Container with screw cap

70 ml, 44 mm, 55 mm, HDPE cap, with label, sterile, individually wrapped, Yellow, 100/pack, PP
Catalog # SARS75.9922.721
Marketsource
Supplier:   SARSTEDT
Container with screw cap
Catalog # SARS75.9922.721
Supplier:  SARSTEDT
Marketsource
Container with screw cap

70 ml, 44 mm, 55 mm, HDPE cap, with label, sterile, individually wrapped, Yellow, 100/pack, PP

Price
116,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Transparent containers with reliable sealing caps.

Collection and storage of urine.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    44 mm
  • Packed:
    100/pack
  • Type:
    HDPE cap, with label, sterile, individually wrapped
  • Capacity:
    70 ml
  • Height:
    55 mm
  • Material:
    PP
  • Seq:
    01
  • Cap colour:
    Yellow
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.