Order Entry
Germany
Orders LinkContactUsLinkComponent
EPA vials with PP cap

EPA vials with PP cap

Certified vials, with closed cap, 20,00 ml, Amber, Yes, 24-414, PP, White, PTFE faced
Catalog # EPSC139-20A/CT
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
EPA vials with PP cap
Catalog # EPSC139-20A/CT
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
EPA vials with PP cap
EPA vials with PP cap

Certified vials, with closed cap, 20,00 ml, Amber, Yes, 24-414, PP, White, PTFE faced

Price
462,00 €
Log in for availability
1 * 72 ST
Product Details & Documents

The EPA vials are ideal for water sample collection for volatile organic analysis. The vials with unbonded septa have a molded-in retainer ring to keep septa firmly in place while allowing septa to be removed and replaced as needed. Also there are vials with the septum permanently bonded to the cap for secure sealing.

  • Used for water sample collection for volatile organic analysis (VOA)
  • Amber vials protect light-sensitive analytes from break-down
  • Open-top white PP cap with standard 3,18 mm thick silicone lined PTFE septum
  • Directly compatible with automation
  • Closures are assembled to vials

Delivery information: Certificate of analysis (CofA) included in the case and barcoded with lot number for traceability. Analysis labels are included unattached for optional use. (only for certified vials)

Packaging: Carton is sealed with security tape providing tamper evidence. Each vial is individually barcoded with lot number and unique container number. (only for certified vials)

Documents

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    24-414
  • Septum:
    PTFE faced
  • Capacity:
    20,00 ml
  • Colour:
    Amber
  • Description:
    Certified vials, with closed cap
  • Seq:
    01
  • Cap colour:
    White
  • Cat. No.:
    EPSC139-20A/CT
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Cap Size
    Availability
    Price
  • Dust covers, for VOA vial caps
    Dust covers, for VOA vial caps
    EPSCDC-VOA
    24 - 414 mm
    Log in for availability
    1 * 500 ST - 259,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.