Order Entry
Germany
Orders LinkContactUsLinkComponent
Chromatography columns with discs

Chromatography columns with discs

40,00 mm, 800 mm, 1000 ml, 29/32 NS
Catalog # WITG2.135.015
Supplier:   witeg Labortechnik
Chromatography columns with discs
Catalog # WITG2.135.015
Supplier:  witeg Labortechnik
Chromatography columns with discs
Chromatography columns with discs

40,00 mm, 800 mm, 1000 ml, 29/32 NS

Price
216,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Chromatography column made of borosilicate glass with fused in sintered glass disc with ST-stopcock at the top with solid plug and screw-thread retaining nut, vacuum connection with drip tip and ST-cone at the bottom.

Specifications
  • Ø int.:
    40,00 mm
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Length:
    800 mm
  • Seq:
    02