Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

450 mm, 100 mm, 3,15 mm
Catalog # RETS60.168.003150
Supplier:   Retsch GmbH
Test sieves
Catalog # RETS60.168.003150
Supplier:  Retsch GmbH
Test sieves
Test sieves

450 mm, 100 mm, 3,15 mm

Price
628,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

Specifications
  • Ø:
    450 mm
  • Mesh size:
    3,15 mm
  • Height:
    100 mm
  • Seq:
    316