Order Entry
Germany
Orders LinkContactUsLinkComponent
Specific gravity hydrometers

Specific gravity hydrometers

1,000 - 1,220 °SG, 0,002 °SG, 300 mm
Catalog # SCNL3002540-R1
Supplier:   Ludwig Schneider
Specific gravity hydrometers
Catalog # SCNL3002540-R1
Supplier:  Ludwig Schneider
Specific gravity hydrometers
Specific gravity hydrometers

1,000 - 1,220 °SG, 0,002 °SG, 300 mm

Price
99,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These high quality PC hydrometers are suitable for applications in food, pharmaceutical and cosmetic industries.

  • Measuring device suitable for food applications
  • Unbreakable items without any risk of glass breakage
  • High transparency with easy-to-read scales

Reference temperature: 20 °C

Ordering information: Available with works calibration certificate on request.

Packaging: In square plastic sleeve with individual serial number.

Specifications
  • Length:
    300 mm
  • Seq:
    01
  • Division:
    0,002 °SG
  • Range:
    1,000 - 1,220 °SG
  • Cat. No.:
    SCNL3002540-R1
  • Reference temperature:
    15,5 °C