Specific gravity hydrometers
1,400 - 1,620 °SG, 0,002 °SG, 300 mm
SCNL3002542
These high quality PC hydrometers are suitable for applications in food, pharmaceutical and cosmetic industries.
- Measuring device suitable for food applications
- Unbreakable items without any risk of glass breakage
- High transparency with easy-to-read scales
Reference temperature: 20 °C
: Available with works calibration certificate on request.
: In square plastic sleeve with individual serial number.
- Length:300 mm
- Seq:03
- Division:0,002 °SG
- Range:1,400 - 1,620 °SG
- Cat. No.:SCNL3002542
- Reference temperature:15,5 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



