Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision density hydrometers, L50 SP series | Avantor

Precision density hydrometers, L50 SP series

L50, 1,600 - 1,650 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3071147
Supplier:   Ludwig Schneider
Precision density hydrometers, L50 SP series
Catalog # SCNL3071147
Supplier:  Ludwig Schneider
Precision density hydrometers, L50 SP series
Precision density hydrometers, L50 SP series

L50, 1,600 - 1,650 g/ml, 0,0005 g/ml, 335 mm

Wechseln zu:
Price
51,50 €
Anmelden für die Verfügbarkeit
1 * 1 ST
Product Details & Documents

Precision density hydrometers for official testing.

  • Without thermometer
  • Suitable for calibration

Error limit: ±0,0005 g/ml

Reference temperature: 15 °C

Zertifizierung: BS 718

Bestellinformationen: Available with either works or DAkkS calibration certificate. Surface tension in class M (medium) on available on request.

Verpackung: Each packed in a square plastic sleeve.

Spezifikationen:
  • Length:
    335 mm
  • Seq:
    21
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    1,600 - 1,650 g/ml
  • Cat. No.:
    SCNL3071147
  • Reference temperature:
    15 °C