Precision hydrometers, ASTM E100
137 H-62, 1,600 - 1,650 sp/gr, 0,001 sp/gr, 260 mm
Catalog # SCNL3222023
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision ASTM E100 hydrometers are designed for specific gravity or relative density.
- Reference temperature: 15,5 °C (60/60 °F)
- Without thermometer
- Suitable for calibration
Bestellinformationen: Available with either a works or a DAkkS calibration certificate on request
Verpackung: Each packed in a square plastic sleeve.
Specifications
- Length:260 mm
- Seq:20
- Division:0,001 sp/gr
- Model:137 H-62
- Range:1,600 - 1,650 sp/gr
- Cat. No.:SCNL3222023
- Reference temperature:15,5 °C



