Precision hydrometers, ASTM (API Grade)
ASTM hydrometer, 7H-62, 59…71 °API, 0,1 °API, 330 mm
Catalog # SCNL3202007
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision hydrometers are calibrated without thermometer.
Error limit: ±0,1° API
Reference temperature: 15,5 °C
: American Petroleum Institute (API) and ASTM E100-10.
: Each packed in a square plastic sleeve.
Specifications
- Description:ASTM hydrometer
- Length:330 mm
- Seq:07
- Division:0,1 °API
- Model:7H-62
- Range:59…71 °API



