Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM E100 | Avantor

Precision hydrometers, ASTM E100

125 H-62, 1,000 - 1,050 sp/gr, 0,001 sp/gr, 260 mm
Catalog # SCNL3222011
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100
Catalog # SCNL3222011
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100
Precision hydrometers, ASTM E100

125 H-62, 1,000 - 1,050 sp/gr, 0,001 sp/gr, 260 mm

Price
31,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision ASTM E100 hydrometers are designed for specific gravity or relative density.

  • Reference temperature: 15,5 °C (60/60 °F)
  • Without thermometer
  • Suitable for calibration

 : Available with either a works or a DAkkS calibration certificate on request

 : Each packed in a square plastic sleeve.

Specifications
  • Length:
    260 mm
  • Seq:
    08
  • Division:
    0,001 sp/gr
  • Model:
    125 H-62
  • Range:
    1,000 - 1,050 sp/gr
  • Cat. No.:
    SCNL3222011
  • Reference temperature:
    15,5 °C