Precision hydrometers, ASTM E100
88 H-62, 0,950 - 1,000 sp/gr, 0,0005 sp/gr, 330 mm
Catalog # SCNL3222057
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision ASTM E100 hydrometers are designed for specific gravity or relative density.
- Reference temperature: 15,5 °C (60/60 °F)
- Without thermometer
- Suitable for calibration
Ordering information: Available with either a works or a DAkkS calibration certificate on request
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:330 mm
- Seq:31
- Division:0,0005 sp/gr
- Model:88 H-62
- Range:0,950 - 1,000 sp/gr
- Cat. No.:SCNL3222057
- Reference temperature:15,5 °C



