Water purification system, Barnstead™ Pacific™ TII
Pacific TII 7, with UV lamp
Catalog # BARN50132131
Supplier: Thermo Fisher Scientific
Water purification system, Barnstead™ Pacific™ TII
Catalog # BARN50132131
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
The Pacific TII water purification system converts tap water into Type 2 high purity water.
- Optional UV lamp prevents biological contamination
- Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket
- Water is dispensed directly from storage tank
- Automatic return to 'operating' mode ensures recirculation during standstill periods
- The high performance reverse osmosis membrane removes approximately 98% of inorganic ions and 99% of all dissolved organic substances as well as microorganisms and particles
- The cartridge further purifies the reverse osmosis permeate to produce high purity water as required by international standards
- The 254 nm UV transmission ensures optimal UV irradiation
Delivery information: All systems have a built-in wall bracket and include an RO membrane, a high purity water cartridge, and pressure regulator. UV lamp also included on applicable units ('UV').
Specifications
- Description:Pacific TII 7, with UV lamp
- Seq:04
- Cat. No.:BARN50132131
- Flow rate:~0,12 (7 l/h) l/min
- Feed water:Portable tap water
- Model:Pacific TII 7
- Conductivity:0,1 - 1,0 µS/cm
- Bacteria:99%
- W×D×H:372×330×613 mm
- Resistivity at +25 °C:10 − 1 MΩ/cm
- TOC content:<30 ppb
- Particles:<1/ml (@ >0,2 μm)
- Weight:25 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Hardness stabilizing cartridge
Product Information
- Catalog #AvailabilityPrice
- High purity water cartridge
Product Information
- Catalog #AvailabilityPrice
- Pressure pump for 3 to 20 l/hr units
Product Information
- Catalog #AvailabilityPrice
- Double cartridge pretreatment system
Product Information
- Catalog #AvailabilityPrice
- Hardness measuring kit
Product Information
- Catalog #AvailabilityPrice
- Replacement UV lamp, for use with Pacific TII, LabTower TIIReplacement UV lamp, for use with Pacific TII, LabTower TIIBARN09.4012Log in for availability1 * 2 ST - 485,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



